Tech-Master Cylinder Connections 1/4in NPT Male Brass - CGA 180

Order Code: ZT5368757S

£139.99 Inc VAT (20%)


Description

Benefits

Reduced Downtime: Eliminates the need to search for specific connection types, keeping your workflow uninterrupted
Enhanced Safety: Leak-proof design minimises the risk of gas leaks, protecting you and your workspace
Improved Efficiency: Universal compatibility allows for seamless connection between various gas sources and equipment
Cost-Effective Solution: Reduces the need to purchase multiple connection types, saving you money in the long run
Investment in Quality: Durable construction ensures long-lasting performance and a reliable connection

Gasarc Tech-Master Cylinder Connections: The Universal Link for Your Gas Flow Needs

Master any welding or industrial gas application with the unparalleled versatility of Gasarc Tech-Master Cylinder Connections! This industry-leading range provides a secure, leak-free connection between your gas cylinders and regulators, regardless of the specific standard. Available in a comprehensive selection of sizes to match virtually any compressed gas cylinder valve, Tech-Master Connections are the ultimate solution for maximising efficiency and minimising downtime in your workflow.

Don't settle for limitations! Upgrade your gas flow operations with Gasarc Tech-Master Cylinder Connections. Order yours today and experience the unmatched versatility and confidence of a truly universal connection system!

Features
Universal Compatibility: Accommodates BS 341, DIN 477, and CGA standards, eliminating the need for multiple connection types
1/4" NPT Male Thread: Ensures a secure and reliable connection with most pressure regulators and gas delivery equipment
Variety of Sizes: Available in a wide range of sizes to perfectly match your specific gas cylinder valve
Durable Construction: Manufactured from high-quality materials for long-lasting performance and resistance to wear and tear
Leak-Proof Design: Provides a tight, dependable seal to prevent gas leaks and ensure operator safety

Applications
Welding: Oxygen, acetylene, shielding gases (argon, CO2, etc.)
Metal Cutting: Oxy-fuel cutting processes
Industrial Gas Distribution: Nitrogen, compressed air, inert gases, medical gases (consult regulations)
Food Beverage Industry: CO2 for carbonation and purging
Laboratory Applications: Specialty gases for research and analysis

See full description
Specifications for Tech-Master Cylinder Connections 1/4in NPT Male Brass - CGA 180
  • Material
    Brass
  • Product Type
    Cylinder Connection

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome