Unitor S55 Oxygen Flashback Arrestor - 50 m3/h - 708545

Order Code: ZT5368789S

£729.99 Inc VAT (20%)


Description

Benefits

Stops the pressure front and flame front.
Stops gas from back feeding into the system.
Prevents fire from being supported by gas.
Indicator ring will show if the pressure sensitive cut-off has been activated; the ring is also used for resetting the flashback arrestor.

Introducing the Wilhelmsen Unitor S55 Oxygen Flashback Arrestor – your ultimate safety companion in the world of oxygen cutting and welding. Designed with precision and built to last, this state-of-the-art flashback arrestor is a must-have for professionals who prioritise safety and efficiency in their work.

The Unitor S55 Oxygen Flashback Arrestor is engineered to provide an impenetrable shield against the hazards of flashback incidents. Backed by cutting-edge technology and rigorous testing, this innovative device guarantees uncompromised protection, allowing you to work with confidence and peace of mind.

Featuring a robust construction, the Unitor S55 is built to withstand the toughest working conditions. Its durable housing ensures exceptional durability, while the advanced internal components offer superior performance and longevity. Rest assured that this flashback arrestor will stand the test of time, maintaining its reliability even under intense usage.

Installation and usage are a breeze with the Unitor S55. The user-friendly design makes it easy to connect and integrate into your existing equipment setup. Its compact size ensures seamless integration, without sacrificing valuable workspace. Simply attach it to your oxygen supply line, and you're ready to tackle your tasks with enhanced safety measures.

The Unitor S55 Oxygen Flashback Arrestor goes beyond the basic requirements. It is equipped with dual safety mechanisms that work in perfect harmony to provide an additional layer of protection. The advanced flame arrestor prevents flame propagation, effectively stopping any potential damage from reaching your equipment or workspace. Meanwhile, the built-in non-return valve prevents gas flow in the wrong direction, preventing dangerous backfires.

With its exceptional performance and reliability, the Unitor S55 meets and exceeds industry standards. It is suitable for a wide range of applications, including cutting, welding, brazing, and heating. Whether you're working in automotive repair, shipbuilding, or metal fabrication, this flashback arrestor is your indispensable partner for staying safe and maximising productivity.

Invest in the Wilhelmsen Unitor S55 Oxygen Flashback Arrestor and safeguard yourself and your work environment from the perils of flashback incidents. Prioritise safety without compromising on efficiency – order your Unitor S55 today and experience the ultimate peace of mind while you work.

Note. For safety, we recommend annual testing and replacement of flashback arrestors every 5 years, in line with COSWP UK, OCIMF SIRE, and RIGHTSHIP RISQ requirements.

Features
BAM-certified and OCIMF/RIGHTSHIP-compliant
Pressure sensitive cut-off valve to prevent further gas supply after a flashback (activated by the pressure shock in front of the flashback) .
Temperature activated cut-off valve to prevent further gas supply in case of fire (activated if the temperature rises to approximately 100° C) .
Flame filter/arrestor to quench the flame front of a flashback or a burn back.
Non-return valve for preventing reverse flow of gases, thereby preventing a gas mixture from reaching pipelines or cylinders.
Resettable.
Marking of manufacturing date and serial number for traceability.
Each flashback arrestor 100% tested.

See full description