Unitor W-66S Oxygen Flashback Arrestor - 105 m3/h - 302976

Order Code: ZT5368785S

£1,019.99 Inc VAT (20%)


Description

Benefits

Stops the pressure front and flame front.
Stops gas from back feeding into the system.
Prevents fire from being supported by gas.
Signal lever will show if the pressure sensitive cut-off has been activated; the lever is also used for resetting the flashback arrestor.

Unitor W-66S Oxygen is the No. 1 choice for Flame Arrestors (Flashback Arrestors) certified and under surveillance by The Federal Institute for Materials Research and Testing (German: Bundesanstalt für Materialforschung und -prüfung, or BAM) and OCIMF/RIGHTSHIP compliant.

The Wilhelmsen W-66S protects regulators and gas cylinders against flashback and detonation.

Maritime authorities, such as the Norwegian Maritime Directorate, require the installation of flashback arrestors for acetylene and oxygen to prevent flashbacks. Flashbacks can occur when incorrect maintenance or use of gas welding equipment causes a flame to travel back through the hoses and into the regulator or cylinder. This can lead to an explosion or fire. Flashback arrestors work by interrupting the flow of gas if a flashback occurs, preventing the fire from spreading.

Note. For safety, we recommend annual testing and replacement of flashback arrestors every 5 years, in line with COSWP UK, OCIMF SIRE, and RIGHTSHIP RISQ requirements.

Features
Pressure sensitive cut-off valve to prevent further gas supply after a flashback (activated by the pressure shock in front of the flashback) .
Temperature activated cut-off valve to prevent further gas supply in case of fire (activated if the temperature rises to approximately 100° C) .
Flame filter/arrestor to quench the flame front of a flashback or a burn back.
Non-return valve for preventing reverse flow of gases, thereby preventing a gas mixture from reaching pipelines or cylinders.
Resettable.
Marking of manufacturing date and serial number for traceability.

See full description
Specifications for Unitor W-66S Oxygen Flashback Arrestor - 105 m3/h - 302976
  • Product Type
    Oxygen Flashback Arrestor

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome