X10 Orbit Welding Set - F23220019

Order Code: ZT5369007S

£539.99 Inc VAT (20%)


Description

Benefits

Weld longer, fatigue less with the lightweight design
Achieve perfect welds consistently with precise adjustments
Work with confidence, knowing SafeGuard 3 protects you
Invest in a torch built to withstand the test of time
Get started immediately with everything you need in the box
Handle diverse projects with ease and confidence
Weld safely and securely with EN standard compliance

GCE X10 ORBIT Welding Set (F23220019) : Ignite Precision, Unleash Productivity
Forge your vision with the GCE X10 ORBIT Welding Set, a lightweight champion built for performance and control. Whether you're a seasoned pro or a burgeoning welder, this versatile set empowers you to tackle delicate brazing, light-gauge welding, and cutting projects with unmatched precision and ease.

Features
Lightweight Champion: Effortlessly manoeuvre the torch, minimising fatigue and maximising manoeuvrability, thanks to its solid aluminium construction
Intuitive Control: Experience smooth, fingertip flame adjustments with the ergonomically designed trim valves, ensuring you achieve the perfect flame every time
Safety First: Breathe easy with SafeGuard 3 technology, protecting you from accidental gas flow in both fuel and oxygen lines
Built to Last: Crafted from high-quality materials, the X10 ORBIT endures demanding projects, offering exceptional durability and value
Complete Solution: The set includes everything you need to get started, featuring a shank, mixer, heating neck, Unicontrol Ace and Oxy regulators, SafeGuard 3 Oxy and Fuel, and a twin Oxy/Ace hose
Versatility Unleashed: Tackle a wide range of applications, from brazing intricate jewellery to welding thin sheet metal, with the included selection of welding tips
EN Standard Compliance: Rest assured knowing the X10 ORBIT adheres to the strict EN ISO 5172 safety standards, guaranteeing peace of mind

What's In The Box
Shank
Mixer
Heating Neck
Regulator Unicontrol Ace
Regulator Unicontrol Oxy
Safe Guard 3 Oxy
Safe Guard 3 Fuel
Hose Twin Oxy/Ace
Welding Attachment 1, 2, 3, 5, 7, 10
Goggles
Lighter with Cup
Spanner
Cleaning needles
Data Card

See full description
Specifications for X10 Orbit Welding Set - F23220019
  • Product Type
    Welding Set
  • Material
    Aluminium