0
1

352890 PRO86/88 Soft Flame Burner 28mm 11.3KW

Order Code: ZT1000210X

£49.99 Inc VAT (20%)


Description

Soft flame design ideal for cable work, cable jointing and other heat shrinking applications. Soft flame heat shrink burners with sweeping, powerful yellow and blue soot-free windproof flames. Fresh air sucks in and keeps the burner head cold to minimize the risk of burning the heat shrink material. To heat the shrink sleeves efficiently but still soft enough not to overheat the shrink material. For direct connection to Sievert Pro handles.
Work pressure 2 bar
Burner diameter - 28mm
Gas consumption at 2 bar - 900g/h
Effect - 11,3kW

See full description
Specifications for 352890 PRO86/88 Soft Flame Burner 28mm 11.3KW
  • Suitable for use with
    Cable Work
    Cable Jointing
    Other Heat Shrinking Applications
  • Product Type
    Flame Burner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome