3mm Round Speed Weld Nozzle 106.989

Order Code: ZT3112498S

£94.99 Inc VAT (20%)


Description

3mm Round Speed Weld Nozzle 106.989 from Leister.

Made from precision engineered stainless steel, this nozzle is designed to push fit on to 5mm tubular nozzles including the 100.303 (standard end nozzle) for TRIAC, DIODE and LABOR S guns and 5mm tubular nozzle 107.144 for HOT JET S guns.

This nozzle accepts 3mm round welding rods also available from Welwyn Tool Group online in addition to a variety of similar and related nozzles.

Suitable for plastic fabrication, plastic welding, roofing and vinyl flooring applications.

For use with Leister hot air guns (all TRIACs, DIODEs, HOT JET S & LABOR S models) .

See full description
Specifications for 3mm Round Speed Weld Nozzle 106.989
  • Product Type
    Round Speed Weld Nozzle
  • Diameter
    3mm
  • Material
    Stainless Steel
  • Applications
    Roofing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome