5mm Tubular Nozzle 107.154 for Solano At, Ghibli, Ghibli Aw

Order Code: ZT3112464S

£65.99 Inc VAT (20%)


Description

5mm tubular nozzle 107.154 from Leister for SOLANO AT, GHIBLI, GHIBLI AW.

Made from precision engineered stainless steel, this nozzle is a Pushfit design for use with Leister GHIBLI AW and older GHIBLI hot air guns (all models) as well as the newer SOLANO AT.

The 5mm tubular nozzle is suitable for a wide range of work including Plastic fabrication, plastic welding, roofing and vinyl flooring applications.

This nozzle also allows other nozzles to be used:

106.996 Tacking Nozzle
105.431 3mm Speed Weld Nozzle (air slide)
105.432 4mm Speed Weld Nozzle (air slide)
105.433 5mm Speed Weld Nozzle (air slide)
107.139 4.5 x 12mm Speed Weld Nozzle for fillet welding
107.137 8mm Speed Weld Nozzle for tape welding
106.989 3mm Speed Weld Nozzle (no air slide)
106.990 4mm Speed Weld Nozzle (no air slide)
106.991 5mm Speed Weld Nozzle (no air slide)
106.992 5.7mm Profile A Speed Weld Nozzle (no air slide)
106.993 7mm Profile B Speed Weld Nozzle (no air slide)
107.324 12 x 10mm Sieve Reflector

See full description
Specifications for 5mm Tubular Nozzle 107.154 for Solano At, Ghibli, Ghibli Aw
  • Material
    Stainless Steel
  • Diameter
    5mm
  • Product Type
    Tubular Nozzle
  • Applications
    Roofing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome