Centramag Nylon Filter - 22mm

Order Code: ZT4779972S

£79.99 Inc VAT (20%)

Currently unavailable

Description

The Arctic Hayes Centramag Nylon Filter can be fitted within 60 seconds after draining and cutting the pipework. Its 9 dirt separators ensure protection against harmful debris entering the boiler. Fitted with triple seal isolating valves, high grade EPDM seals and a quick release magnet for rapid service. The air vent doubles up as a dosing port for chemical inhibitor. It comes with a 2 year manufacturer's warranty and a 10 year magnet warranty.
Specifications: Max. Pressure: 3 bar.Max. Operating Temp: 100C.Size: 22mm.

See full description
Specifications for Centramag Nylon Filter - 22mm
  • Consumable Type
    Centramag Nylon Filter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome