Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Blowpipes & Nozzles
Welding & Heating Nozzles
Heating Element 120V/1500W
By Leister
Order Code:
ZT3113211S
£51.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
51.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/welding-and-heating-nozzles/heating-element-120v-1500w/p/ZT3113211S
Add to quotation
View all Welding & Heating Nozzles
Description
Heating element 120V/1500W
Specifications
Specifications for Heating Element 120V/1500W
Power
1500W
Voltage
120V
Product Type
Heating Element
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome