Metal Nozzle, Crevice Nozzle, Ø40mm, Length 500mm

Order Code: ZT2731263S

£113.99 Inc VAT (20%)


Description

Metal nozzle, crevice nozzle, 40 mm, length 500 mm. Supplied = assembled. Material = steel, chrome plated. Diameter = 40 mm. Length = 500 mm. Product type = floor/metal nozzles. Optimal for vacuuming hard to reach places.

Specifications for Metal Nozzle, Crevice Nozzle, Ø40mm, Length 500mm
  • Material
    Steel, Chrome Plated
  • Product Type
    Floor/Metal Nozzles
  • Diameter
    40mm
  • Supplied
    Assembled
  • Length
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome