Propane Heating Nozzles - 2H

Order Code: ZT5368999S

£19.99 Inc VAT (20%)


Description

Benefits

Enhanced control and precision for flawless results
Reduced gas consumption for cost savings
Durable design for long-lasting performance
Improved safety and efficiency in your workflow

Achieve Precise Heating Control with EWS Propane Heating Nozzles (1H to 5H)

Take your welding and metalworking projects to the next level with the industry-standard EWS Propane Heating Nozzles. Available in a range of sizes (1H to 5H) , these nozzles offer exceptional control and efficiency for a variety of heating applications.

Features
Varied Nozzle Sizes (1H-5H) : Select the perfect nozzle size for your desired flame output and heat coverage
Durable Construction: Manufactured with high-quality materials to withstand the demands of professional use
Optimised Gas Consumption: Experience reduced gas waste for improved cost-efficiency
Simple Attachment: Designed for seamless compatibility with most heavy-duty welding torches and shanks

Applications
Pre-heating and post-heating welds: Ensure optimal weld quality with consistent heat distribution
Metal shaping and forming: Achieve precise manipulation of sheet metal and other components
Brazing and soldering: Deliver targeted heat for clean and secure joints
Thawing frozen pipes: Safely and efficiently remove ice blockages
Heat treating metals: Controllably alter the properties of metals for specific applications

Don't settle for less. Invest in the EWS Propane Heating Nozzle today and experience the difference exceptional heating control can make in your projects.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome