Standard 5mm Tubular Nozzle 100.303 for Triac & Diode

Order Code: ZT3112474S

£61.99 Inc VAT (20%)


Description

5mm Tubular Nozzle 100.303 from Leister.

For use with Leister hot air guns (all TRIACs and push-fit DIODEs) and suitable for a wide range of work including plastic fabrication, plastic welding, civil engineering/geomembrane, roofing and vinyl flooring applications etc.

Made from precision engineered stainless steel, this nozzle is a Pushfit and is designed to work with the following hand tools:- (plus link back to all hand tools) .

This nozzle also allows the following nozzles to be used:-

106.996 Tacking Nozzle
105.431 3mm Speed Weld Nozzle (air slide)
105.432 4mm Speed Weld Nozzle (air slide)
105.433 5mm Speed Weld Nozzle (air slide)
107.139 4.5 x 12mm Speed Weld Nozzle for fillet welding
107.137 8mm Speed Weld Nozzle for tape welding
106.989 3mm Speed Weld Nozzle (no air slide)
106.990 4mm Speed Weld Nozzle (no air slide)
106.991 5mm Speed Weld Nozzle (no air slide)
106.992 5.7mm Profile A Speed Weld Nozzle (no air slide)
106.993 7mm Profile B Speed Weld Nozzle (no air slide)
107.324 12 x 10mm Sieve Reflector

See full description
Specifications for Standard 5mm Tubular Nozzle 100.303 for Triac & Diode
  • Diameter
    5mm
  • Material
    Stainless Steel
  • Product Type
    Tubular Nozzle
  • Applications
    Roofing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome