Type 5 Swaged Welding Nozzles - No. 10

Order Code: ZT5368907S

£8.99 Inc VAT (20%)


Description

Benefits

Enhanced Flame Control: Achieve the perfect balance between oxygen and fuel gas for a clean, concentrated flame
Improved Weld Quality: Produce superior welds with better penetration and minimal distortion
Increased Efficiency: Optimise your welding process by reducing rework and wasted materials
Cost-Effective: Durable construction ensures long-lasting performance, minimising replacement costs

Take Your Oxy-Acetylene Welding to the Next Level with EWS Type 5 Swaged Welding Nozzles

Achieve precise flame control and flawless welds with EWS Type 5 Swaged Welding Nozzles, the industry standard for oxy-acetylene torches. These high-performance nozzles are designed to deliver optimal gas mixing and heat concentration, ensuring you can weld a variety of materials with superior accuracy and efficiency.

Features
Heavy-duty construction: Crafted from durable copper for exceptional heat resistance and long-lasting performance
Seamless Swaging: Securely attaches to your Type 5 torch shank and mixer for a leak-free connection
Variety of Sizes (No. 1 - No. 25) : Choose the perfect nozzle size for your specific welding application, ensuring optimal flame characteristics for material thickness from thin sheet metal to heavy plate

Applications
Sheet metal welding: Achieve clean, precise welds on thin materials
Pipe welding: Create strong, reliable welds on pipes of various diameters
Fabrication: Weld components with confidence for a wide range of metalwork projects
Repair and restoration: Restore and repair metal objects with a controlled and focused flame

Don't settle for just any welding nozzle. Upgrade your oxy-acetylene torch with EWS Type 5 Swaged Welding Nozzles and experience the difference unmatched quality and performance can make in your welds.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome