Type 5 Welding & Cutting Set

Order Code: ZT5368853S

£399.99 Inc VAT (20%)


Description

Benefits
Professional results: Achieve high-quality welds and clean cuts every time
Unmatched versatility: Handles a wide variety of welding and cutting tasks
User-friendly design: Simplifies operation for both professionals and beginners
Complete solution: Everything you need to start welding and cutting right away
Unleash Your Welding and Cutting Prowess with the EWS Type 5 Complete Set
Dominate any welding or cutting project with the industry-standard EWS Type 5 Welding & Cutting Complete Set. This professional-grade kit provides everything you need for flawless welds, precise cuts, and exceptional control.
Built to last, the EWS Type 5 is crafted from high-quality, durable materials to endure even the most demanding applications. Whether you're a seasoned welder or just starting out, this versatile set offers the perfect balance of performance and ease of use.

Features
Heavy-duty EWS Type 5 components: Designed for longevity and peak performance
Multi-function Type 5 shank: Effortlessly switch between welding and cutting operations
Precise Type 5 cutting attachment: Delivers clean, controlled cuts for various materials
Type 5 welding mixer: Ensures optimal gas flow for superior weld quality
Assortment of welding & cutting nozzles: Tackle a wide range of project requirements
Nozzle cleaner set: Maintain optimal performance and prolong nozzle life
Gas bottle combination spanner: Ensures secure connections for safe gas flow

Applications
Metal fabrication and repair
Construction and maintenance
Automotive repair
DIY projects
HVAC/R applications

What's Included:
Type 5 shank
Type 5 cutting attachment
Type 5 welding mixer
7 x swaged welding nozzles (No. 1, 2, 3, 5, 7, 10 & 13)
2 x cutting nozzles (A-NMS 1/32", 3/64")
Nozzle cleaner set
DF gas bottle combination spanner

Don't settle for mediocrity. Elevate your welding and cutting capabilities with the EWS Type 5 Complete Set. Order yours today and experience the difference!

See full description
Specifications for Type 5 Welding & Cutting Set
  • Product Type
    Welding & Cutting Set