X20 MK 4/5 Original Heating Nozzle & Necks - Superheating 28in Neck

Order Code: ZT5368946S

£72.99 Inc VAT (20%)


Description

Benefits

Improved Efficiency: Precise heat control minimises wasted energy and streamlines your workflow
Enhanced Accuracy: Achieve targeted heating for superior results in delicate tasks
Durable Performance: Long-lasting construction ensures a reliable tool for extended use
Increased Versatility: Multiple configuration options cater to diverse heating requirements

Unleash Focused Heat with GCE X20 MK 4/5 Original Heating Nozzles & Necks

Take control of your heating applications with the industry-standard GCE X20 MK 4/5 Original Heating Nozzles & Necks. This versatile system delivers precise heat exactly where you need it, making it an essential addition to any welder's or metalworker's toolkit.

Don't settle for imprecise heating methods! Invest in the GCE X20 MK 4/5 Original Heating Nozzles & Necks and experience the power of controlled heat. Order yours today and elevate your welding and metalworking projects to the next level!

Features
Compatible: Designed for seamless integration with your GCE X20 MK 4/5 torch, ensuring a perfect fit and optimal performance
Material Options: Choose from durable brass heating necks in standard and long lengths for various applications. For heavy-duty heating needs, the superheating 28" neck provides exceptional heat output.
Durable Construction: Manufactured from high-quality brass, these heating nozzles and necks are built to withstand the rigors of everyday use in harsh environments
360° Positioning: The innovative design allows for precise heat angle adjustment, offering maximum control for specific heating tasks

Applications
Brazing & Soldering: Achieve perfect joint integrity with focused heat for intricate brazing and soldering jobs
Preheating Metals: Prepare metals efficiently for welding or other processes by ensuring uniform preheating temperatures
Shrink Fitting: Perform controlled shrink fitting applications with the concentrated heat provided by these nozzles and necks
Heat Treating: Deliver targeted heat for localised heat treatment processes
Paint & Decal Removal: Facilitate the removal of paint and decals without damaging underlying materials
And More: The versatile GCE X20 MK 4/5 system is suitable for a wide range of heating applications across various industries

See full description
Specifications for X20 MK 4/5 Original Heating Nozzle & Necks - Superheating 28in Neck
  • Material
    Brass
  • Type
    Heating Nozzle & Necks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome