X20 MK 4/5 Original Super Heating Nozzles - 4H

Order Code: ZT5368765S

£62.99 Inc VAT (20%)


Description

Benefits

Increased productivity: Achieve faster heating times for improved efficienc
Reduced downtime: Durable construction minimises maintenance needs
Enhanced control: Precise positioning ensures targeted heating
Fuel versatility: Works with your preferred fuel source
Proven performance: Backed by the GCE reputation for quality
GCE X20 MK 4/5 Original Super Heating Nozzles: Unleash Unmatched Industrial Heating Power

Take your heating applications to the next level with the GCE X20 MK 4/5 Original Super Heating Nozzles. Engineered for professionals, these nozzles deliver exceptional heat output, reaching a staggering 175 kW/h, making them ideal for tackling even the most demanding industrial heating tasks.

Built to last: Crafted from high-quality materials, the GCE X20 MK 4/5 Original Super Heating Nozzles are designed to withstand the rigors of everyday industrial use. Their durable construction ensures long-lasting performance and minimizes downtime.

Unmatched versatility: These nozzles seamlessly integrate with the GCE X20™ MK 4/5 ORIGINAL torch program, offering 360-degree positioning for optimal control and precision heating. Compatible with both acetylene and propane, they provide the fuel flexibility you need to get the job done right.

Features
Intense Heat Output: Up to 175 kW/h for efficient and powerful heating
Durable Construction: Built to last in demanding environments
360° Positioning: Precise control for targeted heating applications
Fuel Flexibility: Compatible with acetylene and propane
Seamless Integration: Designed for the GCE X20™ MK 4/5 ORIGINAL torch program

Applications
Rapid heating of large castings and metal components
Preheating surfaces for welding and brazing
Thawing frozen pipes and equipment
Heat treating metals
Building and construction applications
And many more!

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome