Green Canvas Welding Curtain


Select
£19.99 Inc VAT (20%)
Up to 9% off


See all variants from £19.99

Description

Available in a 6'0" x 6'0" and 8" x 6" size, these green, flame retardant fibreglass curtains are the ideal way to keep you safe whilst welding at high temperatures. They can be hung from SWP curtain frames (sold separately).

Features and Benefits
• Manufactured from a tested, flame retardant canvas to protect you whilst working
• Available in two sizes to ensure you choose the product that best suits your needs

Typical Applications
• Ideal for hanging from welding curtain frames in order to protect yourself and others whilst welding at high temperatures

See full description

Feature Attributes

Product Material:
Fibreglass - Flame Retardent
Product Type:
Welding Curtain
Colour:
Green
Standards Met:
Flame retardant to test method: BS5438, test 2B
Height:
1800 mm
Product Reviews -
8 months ago by Nigel
Good value option to prevent sparks and arc flash.

a year ago by Duncan
Good quality welding curtains

a year ago
Great product range with quality.

2 years ago by Brian
Excellent service and super fast turnaround many thanks

2 years ago by Debe
Cheapest supplier of the product I was soucing.

3 years ago by Glyn
Good quality at a reasonable price

4 years ago by M
Good value and quick delivery

4 years ago by Rodney
Excellent quality speedy service

5 years ago
Picture of products should be very similar to actual product. I know we should read description like I have been told by staff.