Welding Protection Tarp, To DIN Standard, LxW 1800 X 1400mm, Red

Order Code: ZT2729946S

£109.99 Inc VAT (20%)


Description

Welding protection tarp, to DIN standard, LxW 1800 x 1400 mm, red. Supplied = assembled. Length = 1800 mm. Width = 1400 mm. Material thickness = 0.4 mm. Colour = red. Product type = welding protection tarps. Fulfils ISO EN 25980 requirements. Seamed top and bottom edge. 7 ring eyelets with metal hooks. Press studs for connecting several tarpaulins. Seamed top edge, with 7 reinforced eyelets incl. metal hooks. Snap fasteners on the sides spaced at approx. 40 cm for the connection of multiple tarps. Seamed bottom edge. Material thickness approx. 0.4 mm.

See full description
Specifications for Welding Protection Tarp, To DIN Standard, LxW 1800 X 1400mm, Red
  • Material Thickness
    0.4mm
  • Colour
    Red
  • Product Type
    Welding Protection Tarps
  • Width
    1400mm
  • Supplied
    Assembled
  • Length
    1800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome