Welding Protection Tarp, Without DIN Standard, LxW 2000 X 1400mm, Transparent

Order Code: ZT2719688S

£119.99 Inc VAT (20%)


Description

Welding protection tarp, without DIN standard, LxW 2000 x 1400 mm, transparent. Supplied = assembled. Length = 2000 mm. Width = 1400 mm. Material thickness = 0.4 mm. Colour = transparent*. Product type = welding protection tarps. Seamed top and bottom edge. 7 ring eyelets with metal hooks. Press studs for connecting several tarpaulins. Seamed top edge, with 7 reinforced eyelets incl. metal hooks. Snap fasteners on the sides spaced at approx. 40 cm for the connection of multiple tarps. Seamed bottom edge. Material thickness approx. 0.4 mm. Please note * The transparent material does not comply with DIN standard EN 1598.

See full description
Specifications for Welding Protection Tarp, Without DIN Standard, LxW 2000 X 1400mm, Transparent
  • Material Thickness
    0.4mm
  • Product Type
    Welding Protection Tarps
  • Colour
    Transparent
  • Width
    1400mm
  • Supplied
    Assembled
  • Length
    2000mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome