Welding/Spatter Protection Blanket, Temperature Resistant To +600 °C, LxW 3000 X 3000mm

Order Code: ZT2729988S

£329.99 Inc VAT (20%)


Description

Welding/spatter protection blanket, temperature resistant to +600 °C, LxW 3000 x 3000 mm. Supplied = assembled. Length = 3000 mm. Width = 3000 mm. Colour = grey. Surface weight = 690 g/m². Temperature resistance = up to +600 °C. Product type = welding protection blankets. Temperature resistance: sustained up to 550 °C - briefly up to 600 °C. Protects sensitive components. Suitable for thermal insulation. Durable and robust. Made of high quality yarn and suitable for protection against heat. Outstanding protection for sensitive components against heat, sparks and spatter. Weight 690 g/m².

See full description
Specifications for Welding/Spatter Protection Blanket, Temperature Resistant To +600 °C, LxW 3000 X 3000mm
  • Colour
    Grey
  • Width
    3000mm
  • Product Type
    Welding Protection Blankets
  • Supplied
    Assembled
  • Length
    3000mm
  • Withstand Temperatures Up To
    Up To +600°C
  • Surface Weight
    690g/m²
  • Temperature Resistance
    Up To +600�C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome