Welding/Spatter Protection Blanket, Temperature Resistant To +600 °C, LxW 4000 X 4000mm

Order Code: ZT2730026S

£529.99 Inc VAT (20%)


Description

Welding/spatter protection blanket, temperature resistant to +600 °C, LxW 4000 x 4000 mm. Supplied = assembled. Length = 4000 mm. Width = 4000 mm. Colour = grey. Surface weight = 690 g/m². Temperature resistance = up to +600 °C. Product type = welding protection blankets. Temperature resistance: sustained up to 550 °C - briefly up to 600 °C. Protects sensitive components. Suitable for thermal insulation. Durable and robust. Made of high quality yarn and suitable for protection against heat. Outstanding protection for sensitive components against heat, sparks and spatter. Weight 690 g/m².

See full description
Specifications for Welding/Spatter Protection Blanket, Temperature Resistant To +600 °C, LxW 4000 X 4000mm
  • Colour
    Grey
  • Supplied
    Assembled
  • Product Type
    Welding Protection Blankets
  • Width
    4000mm
  • Surface Weight
    690g/m²
  • Length
    4000mm
  • Withstand Temperatures Up To
    Up To +600°C
  • Temperature Resistance
    Up To +600�C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome