Welding/Spatter Protection Blanket, Temperature Resistant To +900 °C, LxW 3000 X 3000mm

Order Code: ZT2730110S

£639.99 Inc VAT (20%)


Description

Welding/spatter protection blanket, temperature resistant to +900 °C, LxW 3000 x 3000 mm. Supplied = assembled. Length = 3000 mm. Width = 3000 mm. Colour = grey. Surface weight = 1220 g/m². Temperature resistance = up to +900 °C. Product type = welding protection blankets. Temperature resistance: sustained up to 750 °C - briefly up to 900 °C. Protects sensitive components. Suitable for thermal insulation. Durable and robust. Made of high quality yarn and suitable for protection against heat. Outstanding protection for sensitive components against heat, sparks and spatter. Weight 1220 g/m².

See full description
Specifications for Welding/Spatter Protection Blanket, Temperature Resistant To +900 °C, LxW 3000 X 3000mm
  • Colour
    Grey
  • Supplied
    Assembled
  • Width
    3000mm
  • Product Type
    Welding Protection Blankets
  • Withstand Temperatures Up To
    Up To +900°C
  • Surface Weight
    1220g/m²
  • Length
    3000mm
  • Temperature Resistance
    Up To +900�C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome