1457 - Welding Booth EN 1598 with Frames & Curtain 6ft x 6ft x 6ft

Order Code: ZT1190573X

£214.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This 6ft x 6ft x 6ft Welding Booth comes supplied with both Frames and Curtains to effectively protect the user against heat and sparks when welding. The curtains are manufactured from a Hi-Vis orange PVC and comply to EN1598.

Features and Benefits
• Each section easily slides in for locking
• No tools required for assembly
• Pipe joints have screwless push-fit snap locks
• Made of 1 inch (25mm) round tube
• Supplied in a single carton

Typical Applications
• Welding
• Soldering

Standards
• EN1598

See full description
Specifications for 1457 - Welding Booth EN 1598 with Frames & Curtain 6ft x 6ft x 6ft
  • Product Type
    Welding Booth
  • Colour
    Orange
  • Standards Met
    EN1598
  • Height
    6ft
  • Material Weight
    6g/m²
  • MFR Part No.
    1457
  • Width
    6ft
  • Product Material
    Hi Vis PVC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome