Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welding Parts & Supplies
Welding Curtains
1473 8 x 6 Curtain Frame
By SWP
View all 1 reviews
Order Code:
ZT1000843X
£47.99
Inc VAT (20%)
1
Add to basket
Get it on
Thu, 9th Jan
In Stock
GBP
47.99
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/welding-curtains/1473-8-x-6-curtain-frame/p/ZT1000843X
Add to quotation
Schedule an order and save 5%
View all Welding Curtains
Description
Sizes: 6'0" x 6'0" and 8" x 6".
Specifications
Technical Information
Specifications for 1473 8 x 6 Curtain Frame
Height
1800mm
Product Type
Welding Curtain Frame Only
Width
2400mm
Product Material
Steel
Colour
Black
MFR Part No.
1473
Material Thickness
25x25x3 Boxmm
Standards Met
EN 25980
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome