Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Welding, Brazing & Soldering
Welding Parts & Supplies
Welding Curtains
1474 Curtain Rings
By SWP
1 Review
Order Code:
ZT1000845X
£0.12
each
Inc VAT (20%)
£1.20 minimum order value
10
Add to basket
Minimum order quantity: 10.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.20
https://www.zoro.co.uk/shop/welding-brazing-and-soldering/welding-curtains/1474-curtain-rings/p/ZT1000845X
Add to quotation
Schedule an order and save 5%
View all Welding Curtains
Description
For use with canvas and PVC welders curtains. Rings supplied separately.
Specifications
Specifications for 1474 Curtain Rings
Width
50mm
Product Material
Steel
Product Type
Curtain Rings
MFR Part No.
1474
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome