Elephant Welding Shelter 2m x 2m x2m Flame Retardant

Order Code: ZT3112893S

£549.99 Inc VAT (20%)


Description

The SWP Elephant Welding Shelter is a highly versatile, portable welding shelter that is made from 100% Terylene fabric with PVC flame retardant coating. It is perfect for protecting yourself and your surroundings from the harmful effects of welding sparks and fumes. The shelter is 2m x 2m x 2m in size and includes a sturdy frame. It is also easy to set up and take down, making it ideal for use in a variety of settings.

Features:

100% Terylene fabric with PVC flame retardant coating
2m x 2m x 2m in size
Includes sturdy frame
Easy to set up and take down
Benefits:

Protects you and your surroundings from the harmful effects of welding sparks and fumes
Provides a safe and secure environment for welding
Portable and easy to transport
Durable and long-lasting
Specifications:

Material: 100% Terylene fabric with PVC flame retardant coating
Size: 2m x 2m x 2m
Weight: 20kg
Frame: Steel

See full description
Specifications for Elephant Welding Shelter 2m x 2m x2m Flame Retardant
  • Product Type
    Welding Shelter
  • Size
    2m x 2m x 2m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome