Peva Shower Curtain 180 x 180cm Mosaic Blue

Order Code: ZT4966453S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

Blue Canyon Peva Shower Curtain 180 x 180cm Mosaic Blue Offered here for sale is a selection of quality peva shower curtains Unlike many peva curtains these can be machine washed at 30 and completely colour fast Please use the drop down menu to select the design you would like to purchase Size approx 180 x 180cm Includes hooks - No metal eyelets 100% Waterproof - Ideal for power showers - Fully washable at 30 Before hanging immerse curtain in a bath of warm water to help remove the creases Rinse off soap and shampoo residues after each shower with a sponge or soft cloth, Allow the shower curtain to dry in full open position This item is machine washable do not tumble dry or iron

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Peva Shower Curtain 180 x 180cm Mosaic Blue
  • Colour
    Mosaic Blue
  • Material
    PEVA
  • Product Type
    Shower Curtain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome