Standard PVC Strip Door Curtain 81 x 20mm

Order Code: ZT4970368S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Holland Plastics Standard PVC Strip Door Curtain 81 x 20 Image For Illustration Purposes Only Economy version Range assorted colours for maximum choice

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Standard PVC Strip Door Curtain 81 x 20mm
  • Material Thickness
    20mm
  • Colour
    Assorted
  • Width
    81mm
  • Material
    PVC
  • Product Type
    Strip Door Curtain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome