Welding Booth With Frames & Curtain 6ft x 6ft x 6ft

Order Code: ZT3113064S

£399.99 Inc VAT (20%)


Description

SWP Welding Booth with Frames & Curtain 6ft x 6ft x 6ft

Protect yourself from heat and sparks with the SWP Welding Booth with Frames & Curtain 6ft x 6ft x 6ft. This booth is made with a durable Hi-Vis orange PVC curtain that complies with EN1598, and it comes with a sturdy metal frame that is easy to assemble. The booth is the perfect size for small- to medium-sized welding projects, and it can be used indoors or outdoors.

Features:

6ft x 6ft x 6ft
Hi-Vis orange PVC curtain
EN1598 compliant
Sturdy metal frame
Easy to assemble
Benefits:

Protects you from heat and sparks
Safe for indoor and outdoor use
Durable construction
Easy to assemble
Order your SWP Welding Booth with Frames & Curtain 6ft x 6ft x 6ft today and keep yourself safe while you weld!

See full description
Specifications for Welding Booth With Frames & Curtain 6ft x 6ft x 6ft
  • Product Type
    Welding Booth
  • Colour
    Hi-Vis Orange

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome