Welding Curtain 1.4m x 2.8m Transparent Red/Orange

Order Code: ZT4976483S

£149.99 Inc VAT (20%)


Description

Standard sized curtains provided with 50 mm welded
seam all around and with snap-fasteners on both sides for joining to obtain total desired width. Supplied with reinforced holes in the upper edge and steel suspension rings. All standard curtains are
made of pliable self extinguishing PVC material with flash point 320- 390ºC. Width: 1400 mm, Thickness: 0.40-0.50 mm. The Nederman yellow and clear transparent curtains are used for glare, splatter,
grinding, dust etc. but are not aimed for welding, unlike our EN1598 compliant curtains that are ideal for welding applications. Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Welding Curtain 1.4m x 2.8m Transparent Red/Orange
  • Height
    2.8m
  • Colour
    Red/Orange
  • Standards Met
    EN1598
  • Product Type
    Welding Curtain
  • Width
    1.4m
  • Material Thickness
    0.40-0.50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome