Mobile Welding Protection Screen - Single Unit Design - With Lamellar Curtain, Transparent

Order Code: ZT2717880S

£939.99 Inc VAT (20%)


Description

Mobile welding protection screen, single unit design, HxW 1900 x 2100 mm, with lamellar curtain, transparent. Supplied = flat pack. Design of curtain = with lamella curtain. Material thickness = 2 mm. Overall height = 1900 mm. Frame colour = blue. Overall width = 2100 mm. Floor clearance = 600 mm. Frame material = rectangular steel pipe. Finish = epoxy powder coated. Wheel fittings = 4 swivel castors 2 with wheel stops. Colour = clear. Product type = welding protection screens. Suitable as spatter and spark guard as well as room divider. Rectangular tubing with grey epoxy powder coating. Complete set with welding protection film (0.4 mm thick) or with lamella curtains (lamella 300 x 2 mm) 4 swivel castors, 2 with wheel stops. Floor clearance with lamella curtain 600 mm, with film curtain 300 mm. Please note The transparent material does not comply with the standard ISO EN 25980. Supplied flat pack - easy self-assembly.

See full description
Specifications for Mobile Welding Protection Screen - Single Unit Design - With Lamellar Curtain, Transparent
  • Colour
    Transparent
  • Overall Height
    1900mm
  • Overall Width
    2100mm
  • Frame Colour
    Blue
  • Supplied
    Flat Pack
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Product Type
    Welding Protection Screens
  • Material Thickness
    2mm
  • Design of Curtain
    Lamella Curtain
  • Frame Material
    Rectangular Steel Pipe
  • Floor Clearance
    600mm
  • Finish
    Epoxy Powder Coated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome