Strip Curtain, price/m², Width X Thickness 300 X 3mm, Overlap 1 Hook = 54mm

Order Code: ZT2717462S

£139.99 Inc VAT (20%)


Description

Strip curtain, price/m², width x thickness 300 x 3 mm, overlap 1 hook = 54 mm. Supplied = assembled. Method of attachment for strip curtains = for suspending. Material = plastic, transparent. Strip width = 300 mm. Material thickness = 3 mm. Overlap number of hooks = 1 pcs. Overlap in mm = 54 mm. Temperature resistance = -15 °C to +50 °C. Place of use = indoor and outdoor use, e.g. doors, gates, openings and as partitions. Product type = strip curtains. Protects from draughts. Saves energy. Keeps dirt out. Strips made of transparent plastic with rounded edges to prevent injuries. Temperature resistant from -15 °C to +50 °C, but not suitable for constant use at temperatures below freezing, e.g. in deep-freeze areas. Mounted on hook strips made of zinc plated steel or optional sliding mechanism made of aluminium with hook strips. The curtain strips are suspended in the hook strips using pre-assembled clamps. Each strip can be separately inserted or removed. Predominantly used in indoor and outdoor areas, e.g. doors, entrances, openings and as partitions. Options available at extra cost Slide mechanism with rollers inside the guide rails for easy opening by simply pushing the entire curtain to the side. Supplied with the full rail lengths required, including a lateral end stop with retainer spring. Please observe the additional space requirement at the side. Red warning strips to create a visual boundary. Corresponding transparent strips are omitted. Completely pre-assembled - easy installation. Available on request - Coloured, ribbed and anti-static strips - Strips for deep-freeze areas (to -40 °C) - Stainless steel hook systems for stringent hygienic requirements - Sliding mechanism in heavy duty version (required for heights of 4+ m and opening widths of 6+ m) - Spare strips (with holes on request)

See full description
Specifications for Strip Curtain, price/m², Width X Thickness 300 X 3mm, Overlap 1 Hook = 54mm
  • Strip Width
    300mm
  • Product Type
    Strip Curtains
  • Material
    Plastic
    Transparent
  • Supplied
    Assembled
  • Overlap
    54mm
  • Overlap Number of Hooks
    1
  • Applications
    Indoor and Outdoor Use
  • Temperature Resistance
    15 To +50°C
  • Material Thickness
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome