Welder's Screen, Mobile, With Lamellar Curtain, Red, WxH 3700 X 2100mm, 3-part

Order Code: ZT2729857S

£1,099.99 Inc VAT (20%)


Description

Welder's screen, mobile, with lamellar curtain, red, WxH 3700 x 2100 mm, 3-part. Supplied = partially assembled. Design of curtain = with lamella curtain. Material thickness = 2 mm. Overall height = 2100 mm. Frame colour = light grey RAL 7035. Overall width = 3700 mm. Frame material = powder coated. Wheel fittings = 4 swivel castors 2 with wheel stops. Colour = red. Model = 3 parts. Product type = welding protection screens. Flexible shielding of workstations. Spatter, spark and welding protection complies with ISO EN 25980. Very stable base frame, width x height 2100 x 2100 mm. Available on request with two 800 mm long swivelling outriggers. Powder coated in light grey RAL 7035. Mobile on 4 swivel castors, 2 with wheel stops. Available with louvres, 300 x 2 mm. Please note *The transparent material does not comply with the standard ISO EN 25980. Delivered partially assembled - easy final assembly.

See full description
Specifications for Welder's Screen, Mobile, With Lamellar Curtain, Red, WxH 3700 X 2100mm, 3-part
  • Colour
    Red
  • Overall Width
    3700mm
  • Overall Height
    2100mm
  • Frame Colour
    Light Grey
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Supplied
    Partially Assembled
  • Product Type
    Welding Protection Screens
  • Material Thickness
    2mm
  • Frame Material
    Powder Coated
  • Design of Curtain
    Lamella Curtain
  • Model
    3 Parts

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome