Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Abrasives
Abrasive Blasting
Spiral & Tube Brushes
(57)
Delivery By
(51)
Tomorrow
(51)
Brand
(57)
Kennedy
(35)
Osborn Polishing
(1)
York
(20)
(Unbranded)
(1)
Rating
(44)
(11)
(33)
Price
£0
£22
£0 - £22
Special Offers
(52)
BulkDiscount
(37)
ClearanceProduct
(13)
ReducedPrice
(2)
Brush Diameter
(54)
1in
(2)
1/2in
(2)
1/4in
(1)
3/4in
(2)
3/8in
(1)
+25 more
Brush Type
(53)
Tube Brush
(51)
Tube Brush Set
(2)
Arbor Hole Diameter
(32)
1/4in BSW
(12)
1/4in - 1
(11)
14in
(9)
Brush Length
(55)
60mm
(10)
60-70mm
(1)
65mm
(1)
70mm
(4)
75mm
(6)
+6 more
Bristle Type
(56)
Cable Twist Wire
(20)
Straight Wire
(1)
Twist Wire
(35)
Bristle Material
(56)
Brass
(17)
Brass Coated
(4)
Nylon
(17)
Stainless Steel
(6)
Steel
(12)
Mounting Type
(56)
Arbor
(10)
For Use In Power Tools
(12)
Shaft Mounted
(12)
Straight Cyclindrical
(1)
Threaded Arbor
(21)
Overall Length
(56)
100mm
(4)
100-120mm
(1)
103mm
(1)
110mm
(1)
115mm
(3)
+9 more
Driving Rod Thread Size
(31)
1/4" BSW
(8)
1/4" BSW Female Universal Threa
(9)
1/4" BSW Female Universal Thread
(3)
1/4in BSW
(11)
Abrasives
Abrasive Blasting
Spiral & Tube Brushes
Find Spiral & Tube Brushes Products
Sort By
List View
Grid View
Twisted Wire Tube Brushes
By
Kennedy
Order by 12pm,
get it
Tomorrow
From
£1.99
Inc VAT
Up to 13% off
View 11 Variants
Double Spiral Power Brush - Brass
By
York
Order by 12pm,
get it
Tomorrow
#BulkDiscount
From
£1.42
Inc VAT
View 11 Variants
Open Twist Tube Cleaning Nylon Brushes
By
York
Order by 12pm,
get it
Tomorrow
From
£0.89
Inc VAT
Up to 4.5% off
View 9 Variants
6mm Plain Shank Tube Brush
By
Kennedy
Order by 12pm,
get it
Tomorrow
#BulkDiscount
From
£1.59
Inc VAT
View 10 Variants
Open Twist Tube Cleaning Brushes
By
Kennedy
Order by 12pm,
get it
Tomorrow
#ClearanceProduct
From
£0.99
Inc VAT
View 12 Variants
Multi-Purpose Brush Sets
By
Kennedy
Order by 12pm,
get it
Tomorrow
#BulkDiscount
From
£17.39
Inc VAT
View 2 Variants
320.200.100 Tin Tube Brush
Order by 12pm,
get it
Tomorrow
£0.64
each
Inc VAT
5
Add To Basket
Minimum order quantity: 5.
056318-0002 50MM Dia Abrasive Nylon Tube Brush
By
Osborn Polishing
Get it in
12-15
working days
£14.99
each
Inc VAT
12
Add To Basket
Minimum order quantity: 12.