1. Abrasives/
  2. Abrasive Blasting/
  3. Spiral & Tube Brushes
Double Spiral Power Brush - Brass

Double Spiral Power Brush - Brass


Select
See all variants from
£1.49Inc VAT (20%)
Up to 5.5% off

See all variants from £1.49

Description

For machine use in cleaning interior of tubes and removing soft deposits in condenser and heat exchanger equipment. Features & Benefits: ■ 1/4in BSW female fitting. ■ For use in a pistol type corded or cordless power drill ■ Available in brass coated open twist, sizes ¼" to 1".

Feature Attributes

Bristle Material:
Brass
Driving Rod Thread Size:
1/4in BSW
Bristle Type:
Cable Twist Wire
Arbor Hole Diameter:
1/4in - 1
Brush Type:
Tube Brush

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome