Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Abrasive Blasting
Spiral & Tube Brushes
Kit NO.1 Multi-purpose Brush Set (7-Pce)
By Kennedy
Order Code:
ZT1031783X
Brush Diameter
*
10-30mm
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 +
£11.39
5%
1
Add to basket
Get it on
Fri, 17th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/abrasives/spiral-and-tube-brushes/kit-no-1-multi-purpose-brush-set-7-pce/p/ZT1031783X
Add to quotation
Schedule an order and save 5%
View all Spiral & Tube Brushes
Description
Tube brushes: 1x 10, 15, 20, 25 and 30mm diameter.
Nylon slimline brushes: 1x curved and 1x straight.
Tags:
#BulkDiscount
Specifications
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome