UHMW Film Tape 5425 25 mm x 33 M0.13 Mm

UHMW Film Tape 5425 25 mm x 33 M0.13 Mm

Order Code: ZT5135557S

£89.99 Inc VAT (20%)


Description

Get resistance from abrasion, oil and various other solvents
Achieve low coefficient of friction for �slip plane� effect between surfaces
Reduce squeaks, rattles and other noises that occur with movement
Ideal for fabricating or die-cutting into various lengths and shapes
Used in applications where lubrication is not possible because of contamination



Suggested Applications
Use to create a �slip plane� effect to allow contact without wear

See full description
Specifications for UHMW Film Tape 5425 25 mm x 33 M0.13 Mm
  • Product Type
    UHMW Film Tape
  • Width
    25mm
  • Thickness
    0.13mm
  • Length
    33m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome