5421 UHMW Polyethylene Tape 5421 1inX18YDS 0.18MM

5421 UHMW Polyethylene Tape 5421 1inX18YDS 0.18MM

Order Code: ZT5137382SCopy

£63.99 Inc VAT (20%)


Description

UHMW Film Tape 5421 is designed for use in demanding industrial environments where low friction, durability, and long wear life are essential. Its ultra-high molecular weight polyethylene (UHMW-PE) film backing provides excellent abrasion resistance, making it ideal for sliding and impact wear applications. With a low coefficient of friction, it creates an effective slip plane between surfaces, reducing noise, vibration, and surface damage. The chemical-resistant backing is especially useful where lubrication isn't possible due to contamination risks. Perfect for lining chutes, guide rails, and conveyor systems, it also helps minimise squeaks and rattles in automotive assemblies and protects metal parts during forming processes.

Features and Benefits
• Suitable for heavy-duty environments requiring smooth movement and durability
• Constructed with a UHMW-PE backing for exceptional resistance to abrasion
• Provides a low-friction barrier to reduce contact wear
• Helps absorb vibrations and quieten mechanical movement
• Withstands chemical exposure when lubricants can't be used
• Useful for coating high-wear surfaces like rails, chutes, and conveyors
• Diminishes mechanical noise in vehicles and transport equipment
• Acts as a protective buffer for metal tooling during shaping processes

See full description
Specifications for 5421 UHMW Polyethylene Tape 5421 1inX18YDS 0.18MM
  • Width
    1in
  • Product Type
    Polyethylene Tape
  • Colour
    Translucent
  • Thickness
    0.18mm
  • Length
    16.5m
  • Tape Thickness
    0.17µm
  • MFR Part No.
    7000050075

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome