English Hot Mustard Sachets 7ml (Pack of 250)
Hover to enlarge the image

English Hot Mustard Sachets 7ml (Pack of 250)

Order Code:
MPN:

Product Description

Heinz Hot English mustard has the same heat of a traditional style English Mustard but, still full of flavour - perfect for everyone to enjoy. Great for events and outdoor catering. Its a medium thick sauce that is sweet and piquant then meaty-spicy with a persistent sweetness which lingers along with a hot, spicy, umami flavour. Packed in easy-tear sachets, these convenient single-serve sauce portions are perfect for providing your customer with just the right amount of Heinz English mustard for their meal. They are ideal for all sectors of the hospitality and catering industry, and are a great way to control portion size. Ingredients - Water, MUSTARD Seeds 21%, Sugar, Spirit Vinegar, Salt, Malt Vinegar (From BARLEY), Spices, WHEAT Flour, Acid. Nutritional Info (per 100g) : Energy 710kj/169kcal, Fat 7. 4g, Saturated fat 0. 5g, Carbohydrates 17. 1g, -sugar 11. 4g, Fibre 0g, Protein 6. 4g, Salt 6. 2g.

Specifications
Product Type
Hot Mustard
Type
Hot English Mustard
Pack Type
Sachets
Volume Per Sachet
7ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome