Sugar-Free Peach Iced Tea Syrup 1L
Hover to enlarge the image

Sugar-Free Peach Iced Tea Syrup 1L

Order Code:
MPN:

Product Description

One of the most popular flavours around, Simply's sugar-free peach iced tea syrup is perfectly sweet with none of the sugar. For a super fast drink with a great profit margin, just add this syrup on your summer menu. All you need to do with this syrup is add cold water and you've got a delicious, quick-serve beverage. The syrup is gluten and nut free, suitable for halal, and is vegan certified by the Vegetarian Society. Ingredients - Water, Glycerine, Acid: Citric Acid, Natural Flavouring, Peach Juice from Concentrate (6%), Black Tea Extract (0. 6%), Colour: E150a, Sweetener: Sucralose, Salt, Preservative: Potassium Sorbate. Nutritional Info (per 100ml) : Energy: 370 Kcal/88 Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 19g, of which sugars: 0. 4g, Fibre: 0g, Protein: 0. 1g, Salt: 0. 23g. Store in dry, cool ambient conditions, away from heat sources and odorous materials. Once opened. Keep container closed. Keep cap area clean and free from syrup residues. Do not refrigerate - crystals may form in the liquid at low temperature.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome