Watermelon Iced Green Tea Syrup 1L

Watermelon Iced Green Tea Syrup 1L

Order Code: ZT4853437SCopy

£10.39 Inc VAT (0%)


Description

With nine refreshing flavours, from traditional teas to syrups with added exotic fruits, green tea and fragrant botanicals, Sweetbird's iced tea range helps you create speciality iced teas in an instant. Light in colour and taste, Sweetbird watermelon iced green tea syrup is the ideal refresher on a hot day. Simply add a few pumps to a pitcher of still water, chill, and you have the perfect iced tea that's ready to pour when you are. Or stir up spontaneous sales with a pitcher of cool iced tea on the counter - there's nothing more quaffable on a hot summer's day. Ingredients: Sugar, Water, Watermelon juice from concentrate (10 percent), Natural flavouring, Acid: citric acid, Green tea extract, Colour: plain caramel. Nutritional Info (per 100ml) : Energy: 1400kj/329kcal, Fat: 0. 0g, Saturated fat 0. 0g, Carbohydrates: 81. 0g, -sugars 80. 9g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g.

See full description
Specifications for Watermelon Iced Green Tea Syrup 1L
  • Volume
    1L
  • Product Type
    Iced Green Tea Syrup
  • Flavour
    Watermelon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome