Premium Wooden Handle 150cm x 28mm Each

Order Code: ZT2427021S

£5.39 Inc VAT (20%)

Available on a longer lead time. Please contact us for more information.

Description

This JanSan® Premium Wooden Handle 150cm x 28mm is designed to fit most wooden platform broom heads. Reliable, robust and easy to use, the wooden construction is both hard wearing and more comfortable on the hands, making it ideal for extended and extensive use.
A standard wooden brush handle, measuring 60"(1500mm) x "(28.3mm) wide, for use with a variety of wooden platform broom heads.
Features & Benefits - One end of handle rounded for a more comfortable grip when in use. - 60"(1500mm) x (28.3mm) Wooden Handle Tapered. - Suitable for use with Double-Arm Roller Frames - Also can be used with some Garden Tools. - A grade quality. - Height 1500mm - Width 28.3mm - Material Pine - Sold individually.

See full description
Specifications for Premium Wooden Handle 150cm x 28mm Each
  • Material
    Wood
  • Colour
    Wooden
  • Product Type
    Mop & Broom Handles
  • Size
    150cm x 28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome