DD055 Petrol Pressure Washer (5.5HP Honda) 150 Bar @ 15L/Min
Hover to enlarge the image

DD055 Petrol Pressure Washer (5.5HP Honda) 150 Bar @ 15L/Min

Order Code:
MPN:

Product Description

HONDA GX160QX ENGINE – LOW OIL ALERT
V-TÜF VT5 DIRECT DRIVE CRANKSHAFT ITALIAN 190BAR 13L/M PUMP
SEPARATE BANJO UNLOADER WITH BYPASS
INTEGRAL CHEMICAL INJECTION
BLACK POWDER COATED FRAME
10" PNEUMATIC WHEELS
10M HOSE, 900MM GUN & LANCE KIT

Specifications
Product Type
Petrol Pressure Washer
Colour
Black
Flow Rate
15L/min
Hose Length
10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome