Pressure Washer 220 Bar 540L/Hr Self-priming 6.5HP Petrol
0
1

Pressure Washer 220 Bar 540L/Hr Self-priming 6.5HP Petrol

Order Code: ZT1228101P

£639.99 Inc VAT (20%)
£699.998.5% off


Description

Petrol powered pressure washer with recoil starting. Ideal for commercial applications with 5m pressure hose, pick-up hose, 1m gun and lance and five interchangeable nozzles. Features a professional level triplex plunger pump with brass head boasting high efficiency, high pressure output and longevity. Self-priming pump and pick up hose with filter allows for any reservoir pick-up, to allow use where no mains pressure is available. Low-pressure liquid detergent injection system fed from two easily switchable 2.25L tanks allowing for continuous alternate applications without the need to empty/refill. Safety latch on trigger and automatic low-oil engine shutdown reduce risk of misuse and equipment damage. Mounted in robust frame fitted with two sucker feet and two wheels for stability and easy portability. Supplied with tools and full instructions.

See full description
Specifications for Pressure Washer 220 Bar 540L/Hr Self-priming 6.5HP Petrol
  • MFR Part No.
    PWM2500SP
  • Hose Length
    5m
  • Maximum Operating Pressure
    220bar
    220bar(3190psi)
  • Maximum Inlet Temperature
    50°
  • Fuel Tank
    4L
  • Weight
    40kg
  • Nozzle
    0°, 15°, 25°, 40° Fan & Detergent
  • Starting Method
    Recoil
  • Engine Capacity
    196cc
  • Manifold Pressure
    175bar
  • Rated Pressure
    175bar(17.5MPa)(2538psi)
  • Maximum Water Flow
    10.5L/min
  • Fuel Consumption
    2.1-2.6L/hour
  • Flow Rate
    540L/hour
  • Engine Power
    6.5HP

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome