Floor Stripping Pads 33cm/13" Black Pack of 5
Hover to enlarge the image

Floor Stripping Pads 33cm/13" Black Pack of 5

Order Code:
MPN:

Product Description

JanSan® Floor Stripping Pads Black are used for wet stripping of old soiled floor finishes or heavy duty cleaning, it effectively removes floor finish, black marks and stains. Floor Stripping Pads Black are produced to give superior performance. Pads are colour coded for easy identification and are designed for use with machines operating at speeds of 100 to 200rpm.JanSan® Floor Stripping Pads Black are manufactured from 100% virgin polyester fibres using an open web construction technique. Both sides of the pad may be used.The Black JanSan® Stripping pad is made from polyester fibers along with synthetic adhesives that will not be notably affected by water or cleaners used in standard floor maintenance. The abrasives used in this product are synthetic. JanSan® Floor Stripping Pads Black Features: ·For wet scrubbing strong layers of emulsion floor polishes. ·For machines operating up to 200rpm. ·85mm push out centre hole prevents the floor pad from overheating. ·Pads hug uneven floors and can be used on both sides with no loss of efficiency. ·To extend the life of the pads, brush the pad surface while rinsing with clean water by using the centre push-out piece, and hang to dry. ·JanSan® floor pads are renowned for quality, durability and cleaning power. ·Designed for stripping floors, the JanSan® Black Stripping Floor Pad is perfect for heavy-duty wet stripping of emulsion polish. ·Use with water-based floor stripping solution to remove worn and soiled floor finishes or sealers ·For use with all electric rotary machines, orbital scrubbers and automatic scrubbers. ·This product is designed specifically for customers who want a more dense non woven pad.

Please Note : Due to geographical locations we are unable to deliver to Highlands

Specifications
Colour
Black
Centre Hole Diameter
85mm
Product Type
Floor Stripping Pads
Pack Quantity
5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome