1. Cleaning & Hygiene/
  2. Cleaning Machines/
  3. Floor Cleaners & Polishers
Floor Polishing Pads White

Floor Polishing Pads White


4 Variants From
£21.99

Inc VAT (20%)

See 4 Product Variants
£21.99

Description

JanSan® Floor Polishing Pads White are ideal for dry polishing and buffing of unprotected floors with standard speed rotary floor machines, pads hug uneven floors and can be used on both sides with no loss of efficiency and suitable for finishing and polishing floors.JanSan® Floor Polishing Pads White Features: ·For dry burnishing or buffing of soft floor dressing. ·Use with high speed Scrubbing Machine. 350-500 rpm. ·85mm push out centre hole prevents the floor pad from overheating. ·Will burnish a polished floor to a high shine. ·Only use on a clean floor, this is polishing only.Can be used on a Ultra-High-Speed burnisher as long as you keep moving (Will over-heat the floor if you stay in one spot too long) To extend the life of the pads, brush the pad surface while rinsing with clean water by using the centre push-out piece, and hang to dry.JanSan® floor pads are renowned for quality, durability and cleaning power. Designed for polishing clean, dry floors, the JanSan® White Polishing Floor Pad is perfect for producing a high gloss finish to floors. Use dry or with a fine water mist to produce a high gloss wet look to newly finished floorsFor use with all electric rotary machines, orbital scrubbers and automatic scrubbers.The White JanSan® Polishing pad is made from 100% recycled polyester fibers and water-based resins.This pad has been designed for use on both sides.

Feature Attributes

Colour:

White

Product Type:

Floor Polishing Pads

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome