Set of 3 Recyclable Waste Collectors, Capacity 70 L, Pack of 3, Gentian Blue/Silver/Yellow Lid
Hover to enlarge the image

Set of 3 Recyclable Waste Collectors, Capacity 70 L, Pack of 3, Gentian Blue/Silver/Yellow Lid

Order Code:
MPN:

Product Description

Set of 3 recyclable waste collectors, capacity 70 l, pack of 3, gentian blue/silver/yellow lid. Supplied = assembled. Capacity = 3x70 l. Height = 700 mm. Waste collector material = sheet steel. Waste collector colour = antique silver. Finish = powder coated. Material of lid = steel. Number of collection units = 1-unit collector. Place of use = indoor use. Fittings = with clamp ring. Product type = multiple collectors. Sturdy design due to coated sheet steel. Easy to handle due to holding ring. Attractive container in antique silver. This recyclable waste collector set is made of coated sheet steel with a colourful head part and holding ring for waste sacks, and provides rooms of all kinds with a simple and economical solution for sorting the most common types of waste. A waste sack is easy to insert by lifting the lid.

Specifications
Waste Collector Colour
Antique Silver
Height
700mm
Colour
Antique Silver
Finish
Powder Coated
Product Type
Multiple Collectors
Material
Sheet Steel
Capacity
70L
Pack Quantity
3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome