DXV234PA Detachable Wet & Dry Vacuum + Blower 1080W 240V
Hover to enlarge the image

DXV234PA Detachable Wet & Dry Vacuum + Blower 1080W 240V

Order Code:
MPN:

Product Description

The DEWALT DXV234PA Detachable Wet Dry Vacuum easily converts to a blower with one-hand release/operation.Its powerful motor generates 12.5Kpa of suction power. Ideal for almost any clean-up job, designed to handle both wet and dry materials with ease. Its large on/off switch has a water-resistant design for ease of use. The quick-connect locking hose system provides easy but secure connection.Its durable polymer body can withstand the rigors of tough job sites. Fitted with 4 rubberised, non marring castors for smooth and easy movement across all surfaces. The sturdy handle features grooves for easy cord organization. There is also a handy hose storage strap, this keeps the hose in place during transportation. A built-in drain port allows for convenient emptying of liquids.It also features a built-in accessory storage bag, keep all your accessories within easy reach.Supplied with:1 x Regular Cartridge Filter for 23-61L, 1 xFoam Filter for 23L-61L, 3 x Dust Bags for 23L-38L, 1 xDurable Hose 48mm x 2.1m, 1 x Extension Wand 64mm, 1 xRound Brush 48mm, 1 x Utility Nozzle 48mm, 1 x Crevice Tool 48mm, 1 x Floor Brush 48mm, 1 x Car Nozzle 64mm, 1 x Blower Adaptor, 1 x Inflation Nozzle and 1 xAccessory Holder for DEWALT 34L to 61L Vac Unit.Specifications:Input Power: 1, 080W.Capacity: 34 litres.Airflow: 42.5 (EU L/S) .Sealed Pressure: 12.5 (kPa) .Hose Diameter: 48mm.Cord Length: 3m.


We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome