Te-Vc 2230 Sacl Wet and Dry Vacuum Cleaner with PTO 50 Litre 1600W 240V

Order Code: ZT3145117S

£239.99 Inc VAT (20%)


Description

The Einhell TE-VC 2230 SACL Wet and Dry Vacuum Cleaner comes with power take off socket. Complies with dust class L in accordance with EU standards. It filters out dust with OEL values >1 mg/m³ and is suitable for allergy sufferers. A filter cleaning system helps to restore suction power if lost/reduced. There is also a blow connection, ideal for blow-cleaning hard-to-reach areas.

Its sturdy, rust-proof 50 litre stainless steel tank has a water drain screw for draining the absorbed water. The tank also features practical accessory holders for clean stowage and operations. Fitted with large wheels and castors for improved mobility.

Supplied with: 1 x Stainless Steel Telescopic Tube with Air Regulator, 1 x Heavy-duty Plastic Suction Hose 3m, 1 x Universal Nozzle, 1 x Crevice Nozzle, 1 x Upholstery Nozzle, 1 x HEPA Pleated Filter, 1 x Foam Filter, 1 x Dust Bag and 1 x Synthetic Dust Bag.

Specifications:

Input Power: 1, 600W.
Capacity: Wet/Dry: 50 Litre.
Suction Hose Diameter x Length: 36mm x 600cm.
Max. Suction Power: 230 mbar.
Weight: 13.1kg.

See full description
Specifications for Te-Vc 2230 Sacl Wet and Dry Vacuum Cleaner with PTO 50 Litre 1600W 240V
  • Power Input
    1600W
  • Voltage
    240V
  • Dry Capacity
    50L
  • Type
    L Class
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome