TC-VC 1820S Wet & Dry Vacuum 20 litre 1250W 240V

TC-VC 1820S Wet & Dry Vacuum 20 litre 1250W 240V

Order Code: ZT2593290SCopy

£62.99 Inc VAT (20%)


Description

The Einhell TC-VC 1820S Wet & Dry Vacuum is a versatile, powerful, all-round vacuum for simple wet and dry cleaning. It features an easy-to-clean stainless steel tank which has a capacity of 20 litres for devouring coarse or fine, wet or dry dirt and even liquids. It has a powerful motor to provide a poweful suction power and enough pressure to a blow connector for the user-friendly blow-cleaning of inaccessible areas. It is fitted with a foam filter that protects the motor against soiling during wet vacuuming. Also has a float switch that interrupts the suction power automatically when the maximum level is reached, holders for the cable and accessories which enable all parts to be stored away quickly and neatly. With a carry-handle and four smooth-running castors for easy transportation. Supplied with: 1 x 36mm Suction Hose, 1 x Three-Piece Plastic Suction Pipe, 1 x Large Suction Nozzle with Combination Insert for Carpets & Smooth Flooring and 1 x Crevice Nozzle. Specification Input Power: 1,250 Watt. Capacity: Wet/Dry: 20 Litre. Suction Hose Length: 1,500mm. Suction Hose Diameter: 36mm. Max Suction Power: 18 kPa. Weight: 4.22kg.

See full description
Specifications for TC-VC 1820S Wet & Dry Vacuum 20 litre 1250W 240V
  • Power Input
    1250W
  • Voltage
    240V
  • Capacity Wet/Dry
    20/20L
  • Dry Capacity
    20L
  • Power Source
    Corded 240V
  • Type
    Wet & Dry
  • Capacity
    20L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome